ACTION

ACTION Impact socket wrench 1" 6-point 38mm

  • ERIKS:23060839
  • Manufacturer:8717981012312
Image 1
Socket 1" x 38
Save to list

€26.36/ pieceexcl. VAT

€31.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
38 mm
Connection size
1 in