ACTION

ACTION Impact socket wrench 1" 6-point 33mm

  • ERIKS:23060834
  • Manufacturer:8717981105236
Image 1
Socket 1" x 33
Save to list

€24.89/ pieceexcl. VAT

€30.12incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
33 mm
Connection size
1 in