ACTION

ACTION Impact socket wrench 1" 6-point 28mm

  • ERIKS:23060828
  • Manufacturer:8717981122592
Image 1
Socket 1" x 28
Save to list

€23.52/ pieceexcl. VAT

€28.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
28 mm
Connection size
1 in