ACTION

ACTION Impact socket wrench 1" 6-point 19mm

  • ERIKS:23062731
  • Manufacturer:8717981038718
Image 1
Socket 1" x 19
Save to list

€22.89/ pieceexcl. VAT

€27.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
19 mm
Connection size
1 in