

€1,086.30/ pieceexcl. VAT
€1,314.42incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ACS |
Series | S50-K |
Type | 8350 |
Model | Hydrostatic level transmitter |
Measuring method | Pressure |
Measuring range | from 0 to 500 |
Measuring unit | mm |
Max. pressure | 5 bar |
Relative accuracy of measurement | 0.2 % |
Type of diaphragm | Front flush |
Process connection | External thread (BSPP) |
Size process connection | 3/4" (20) |
Membrane material | Ceramics |
Material switch housing | PBT |
Process connection material | Stainless steel 316L (1.4404) |
Sealing | FPM |
With display | Yes |
Output signal | 4 - 20 mA |
Supply voltage | 14.5 - 45V DC |
Electrical connection | Plug, M12x1, 4-pin |
Level of protection (IP value) | IP67 |
Medium temperature | from -25 to 100 °C |
Ambient temperature | from -40 to 85 °C |
Explosion-proof | No |