ACS

ACS Niveaum S50-K fig 8350 400 mbar 3/4"

  • ERIKS:12972820
Image 1
Save to list

€1,086.30/ pieceexcl. VAT

€1,314.42incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACS
Series
S50-K
Type
8350
Model
Hydrostatic level transmitter
Measuring method
Pressure
Measuring range
from 0 to 4000
Measuring unit
mm
Max. pressure
6 bar
Relative accuracy of measurement
0.2 %
Type of diaphragm
Front flush
Process connection
External thread (BSPP)
Size process connection
3/4" (20)
Membrane material
Ceramics
Material switch housing
PBT
Process connection material
Stainless steel 316L (1.4404)
Sealing
FPM
With display
Yes
Output signal
4 - 20 mA
Supply voltage
14.5 - 45V DC
Electrical connection
Plug, M12x1, 4-pin
Level of protection (IP value)
IP67
Medium temperature
from -25 to 100 °C
Ambient temperature
from -40 to 85 °C
Explosion-proof
No