

€1,065.90/ pieceexcl. VAT
€1,289.74incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ACS |
Type | 8373 |
Model | Hydrostatic level transmitter |
Measuring method | Pressure |
Measuring range | from 0 to 4000 |
Measuring unit | mm |
Max. pressure | 6 bar |
Relative accuracy of measurement | 0.25 % |
Process connection | Cable fixture |
Membrane material | Ceramics |
Material switch housing | POM |
Material wet portion housing | Stainless steel 316L |
Cable material | Polyamide/polyethylene PA/PE |
With display | No |
Output signal | 4 - 20 mA |
Supply voltage | 11 - 45V DC |
Electrical connection | Terminal box |
Cable length | 4 m |
Level of protection (IP value) | IP65 |
Medium temperature | from -20 to 70 °C |
Ambient temperature | from -20 to 70 °C |
Explosion-proof | No |