

Design: Solid lock body made of light-weight, highly durable TITALIUM™ aluminium alloy with stainless steel shackle, double bolted for high resistance against pulling and torsion. The integrated shackle guard makes bolt cutter attacks difficult. Exchangeable precision pin cylinder, locking only with key, removal of the key is not possible when open. Supplied with 2 keys, different keyed.
€41.10/ pieceexcl. VAT
€49.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 50 mm |
Shackle diameter | 9.5 mm |
Shackle width | 20 mm |
Shackle height | 22.5 mm |
Material | Aluminium |