ABUS

ABUS Padlock 85IB/40

  • ERIKS:23858696
  • Manufacturer:4003318048036
Image 1
Save to list

€22.84/ pieceexcl. VAT

€27.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
40 mm
Shackle diameter
6 mm
Shackle width
23 mm
Shackle height
22 mm