

€30.56/ pieceexcl. VAT
€36.98incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 50 mm |
Shackle diameter | 8 mm |
Shackle width | 26 mm |
Shackle height | 80 mm |
High shackle | Yes |