

€32.96/ pieceexcl. VAT
€39.88incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 50 mm |
Shackle diameter | 8 mm |
Shackle width | 29 mm |
Shackle height | 127 mm |
High shackle | Yes |