ABUS

ABUS Padlock 85/50 KA

  • ERIKS:23858652
  • Manufacturer:4003318023897
Image 1
Brass padlock 85

•    Solid design
Rust-free inner parts, hardened U-bolt, double locking and with extra corrosion protection thanks to nano technology.
•    Tamper-proof
With precision pin cylinder with mushroom head pins and paracentric key profile.
•    2 keys
Included, lock differently.
Save to list

€25.88/ pieceexcl. VAT

€31.31incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
50 mm
Shackle diameter
8 mm
Shackle width
29 mm
Shackle height
28 mm