

Design: Solid brass body with hardened shackle, double locked and with increased corrosion protection through nano technology. Stainless steel interior, precision pin cylinder with mushroom pins and paracentric key profile for increased protection against manipulation. Delivery with 2 keys.
Different keyed.
€23.21/ pieceexcl. VAT
€28.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 40 mm |
Shackle diameter | 6 mm |
Shackle width | 23 mm |
Shackle height | 63 mm |
High shackle | Yes |