ABUS

ABUS Padlock 85/40HB63 KA fkdt008 pu

  • ERIKS:23858575
  • Manufacturer:4003318437670
Image 1
Brass padlock 85

•    Solid design
Rust-free inner parts, hardened U-bolt, double locking and with extra corrosion protection thanks to nano technology.
•    Tamper-proof
With precision pin cylinder with mushroom head pins and paracentric key profile.
•    2 keys
Included, lock differently.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
40 mm
Shackle diameter
6 mm
Shackle width
23 mm
Shackle height
63 mm
High shackle
Yes