ABUS

ABUS Padlock 85/30 KA

  • ERIKS:23858649
  • Manufacturer:4003318023736
Image 1
Brass padlock 85

•    Solid design
Rust-free inner parts, hardened U-bolt, double locking and with extra corrosion protection thanks to nano technology.
•    Tamper-proof
With precision pin cylinder with mushroom head pins and paracentric key profile.
•    2 keys
Included, lock differently.
Save to list

€16.75/ pieceexcl. VAT

€20.27incl. VAT

Sold per: 6Min. order: 6

1 In stock - Estimated delivery date 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
30 mm
Shackle diameter
5 mm
Shackle width
17 mm
Shackle height
17 mm