ABUS

ABUS Padlock 85/30

  • ERIKS:23858648
  • Manufacturer:4003318023699
Image 1
Brass padlock 85

•    Solid design
Rust-free inner parts, hardened U-bolt, double locking and with extra corrosion protection thanks to nano technology.
•    Tamper-proof
With precision pin cylinder with mushroom head pins and paracentric key profile.
•    2 keys
Included, lock differently.
Save to list

€15.23/ pieceexcl. VAT

€18.43incl. VAT

16 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
30 mm
Shackle diameter
5 mm
Shackle width
17 mm
Shackle height
17 mm