ABUS

ABUS Padlock 80TI/45 TITALIUM

  • ERIKS:12433542
  • Manufacturer:4003318562303
Image 1
TITALIUM™ padlock 80Ti

•     Solid design
Lightweight, very solid TITALIUM™ aluminium, extra strong double locking through U-bolt made of hardened steel, excellent protection against corrosion thanks to nano technology.
•     Tamper-proof
Chrome-plated cylinder core with paracentric key profile.
•     2 keys
Included, lock differently.

All padlocks can also be supplied as simultaneous locking versions.
Save to list

€16.39/ pieceexcl. VAT

€19.83incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
45 mm
Shackle diameter
8 mm
Shackle width
25 mm
Shackle height
29 mm