
€17.29/ pieceexcl. VAT
€20.92incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 39 mm |
Shackle diameter | 6.5 mm |
Shackle width | 20 mm |
Shackle height | 39 mm |
High shackle | Yes |