ABUS

ABUS Padlock 72/40 color red

  • ERIKS:23858803
  • Manufacturer:4003318436024
Image 1
Save to list

€15.94/ pieceexcl. VAT

€19.29incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
39 mm
Shackle diameter
6.5 mm
Shackle width
20 mm
Shackle height
27 mm