ABUS

ABUS Padlock 65MB/15

  • ERIKS:23858719
  • Manufacturer:4003318093258
Image 1
40
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
16 mm
Shackle diameter
3 mm
Shackle width
8 mm
Shackle height
12 mm