ABUS

ABUS Padlock 65/60

  • ERIKS:23858712
  • Manufacturer:4003318087516
Image 1
65/60 60Mm Brass Padlock
Save to list

€19.88/ pieceexcl. VAT

€24.05incl. VAT

Sold per: 6Min. order: 6

2 In stock - Estimated delivery date 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
60 mm
Shackle diameter
10 mm
Shackle width
34 mm
Shackle height
35 mm