

€17.95/ pieceexcl. VAT
€21.72incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 50 mm |
Shackle diameter | 8 mm |
Shackle width | 28 mm |
Shackle height | 80 mm |
High shackle | Yes |