ABUS

ABUS Padlock 65/50

  • ERIKS:23858645
  • Manufacturer:4003318023446
Image 1
65/50 50Mm Brass Padlock
Save to list

€14.25/ pieceexcl. VAT

€17.24incl. VAT

Sold per: 6Min. order: 6

53 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
50 mm
Shackle diameter
8 mm
Shackle width
28 mm
Shackle height
29 mm