ABUS

ABUS Padlock 65/45 KA 456

  • ERIKS:23858687
  • Manufacturer:4003318039041
Image 1
40
Save to list

€12.17/ pieceexcl. VAT

€14.73incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
45 mm
Shackle diameter
7 mm
Shackle width
25 mm
Shackle height
24 mm