ABUS

ABUS Padlock 65 40mm HB 63 KA 404

  • ERIKS:23169787
  • Manufacturer:4003318053207
Image 1
65/40Hb63 40Mm Brass Padlock 60Mm Long Shackle Keyed 404
Save to list

€12.10/ pieceexcl. VAT

€14.64incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
40 mm
Shackle diameter
6 mm
Shackle width
22 mm
Shackle height
22 mm