

€10.99/ pieceexcl. VAT
€13.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 40 mm |
Shackle diameter | 6 mm |
Shackle width | 22 mm |
Shackle height | 63 mm |
High shackle | Yes |