ABUS

ABUS Padlock 65/35 KA 6351 6351

  • ERIKS:23858817
  • Manufacturer:4003318119804
Image 1
40
Save to list

€8.50/ pieceexcl. VAT

€10.29incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
35 mm
Shackle diameter
6 mm
Shackle width
20 mm
Shackle height
19 mm