

€7.46/ pieceexcl. VAT
€9.03incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 30 mm |
Shackle diameter | 5 mm |
Shackle width | 16 mm |
Shackle height | 60 mm |
High shackle | Yes |