ABUS

ABUS Padlock 65/30 KA 6306

  • ERIKS:11949148
  • Manufacturer:4003318119798
Image 1
40
Save to list

€7.56/ pieceexcl. VAT

€9.15incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
30 mm
Shackle diameter
5 mm
Shackle width
15 mm
Shackle height
17 mm