ABUS

ABUS Padlock 65/25

  • ERIKS:23858638
  • Manufacturer:4003318023248
Image 1
65/25 25Mm Brass Padlock
Save to list

€5.85/ pieceexcl. VAT

€7.08incl. VAT

Sold per: 12Min. order: 12

16 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
25 mm
Shackle diameter
4 mm
Shackle width
13 mm
Shackle height
13 mm