ABUS

ABUS Padlock 64TI/60 TITALIUM

  • ERIKS:12433540
  • Manufacturer:4003318563522
Image 1
Save to list

€15.68/ pieceexcl. VAT

€18.97incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
60 mm
Shackle diameter
9.5 mm
Shackle width
33.5 mm
Shackle height
34 mm