ABUS

ABUS Padlock 64TI/45 TITALIUM

  • ERIKS:12433538
  • Manufacturer:4003318561986
Image 1
Save to list

€8.74/ pieceexcl. VAT

€10.58incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
45 mm
Shackle diameter
7 mm
Shackle width
25.5 mm
Shackle height
24 mm