

€8.66/ pieceexcl. VAT
€10.48incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 40 mm |
Shackle diameter | 6 mm |
Shackle width | 22 mm |
Shackle height | 63 mm |
High shackle | Yes |