ABUS

ABUS Padlock 64TI/35 TITALIUM

  • ERIKS:12433536
  • Manufacturer:4003318561948
Image 1
Save to list

€6.15/ pieceexcl. VAT

€7.44incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
35 mm
Shackle diameter
5.5 mm
Shackle width
18.5 mm
Shackle height
20 mm