ABUS

ABUS Padlock 64TI/30 TITALIUM

  • ERIKS:12433535
  • Manufacturer:4003318561863
Image 1
Save to list

€5.40/ pieceexcl. VAT

€6.53incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
30 mm
Shackle diameter
5 mm
Shackle width
16 mm
Shackle height
17 mm