ABUS

ABUS Padlock 64TI/25 TITALIUM

  • ERIKS:12433534
  • Manufacturer:4003318561825
Image 1
Save to list

€4.69/ pieceexcl. VAT

€5.67incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
25 mm
Shackle diameter
4 mm
Shackle width
13 mm
Shackle height
13.5 mm