ABUS

ABUS Padlock 55/40

  • ERIKS:23858667
  • Manufacturer:4003318028564
Image 1
Save to list

€7.99/ pieceexcl. VAT

€9.67incl. VAT

129 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
38 mm
Shackle diameter
6 mm
Shackle width
21 mm
Shackle height
22 mm