ABUS

ABUS Padlock 55/35

  • ERIKS:23858666
  • Manufacturer:4003318028557
Image 1
Save to list

€6.71/ pieceexcl. VAT

€8.12incl. VAT

23 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
33 mm
Shackle diameter
5 mm
Shackle width
18 mm
Shackle height
16 mm