

€17.74/ pieceexcl. VAT
€21.47incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 49 mm |
Shackle diameter | 8 mm |
Shackle width | 20 mm |
Shackle height | 50 mm |
High shackle | Yes |