

€96.45/ pieceexcl. VAT
€116.70incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 62.5 mm |
Shackle diameter | 11 mm |
Shackle width | 27.5 mm |
Shackle height | 50 mm |
High shackle | Yes |