ABUS

ABUS Padlock 24IB/70

  • ERIKS:23858636
  • Manufacturer:4003318020506
Image 1
Diskus padlock
Casing, inner mechanism and U-bolt fully stainless steel
Save to list

€33.86/ pieceexcl. VAT

€40.97incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
70 mm
Shackle diameter
10 mm
Shackle width
20 mm
Shackle height
17 mm