ABUS

ABUS Padlock 24IB/50

  • ERIKS:23858759
  • Manufacturer:4003318203176
Image 1
Diskus padlock
Casing, inner mechanism and U-bolt fully stainless steel
Save to list

€18.64/ pieceexcl. VAT

€22.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
51 mm
Shackle diameter
6.5 mm
Shackle width
13 mm
Shackle height
8 mm