ABUS

ABUS Padlock 234/40

  • ERIKS:23858632
  • Manufacturer:4003318016547
Image 1
Save to list

€7.88/ pieceexcl. VAT

€9.53incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
40 mm
Shackle diameter
6 mm
Shackle width
22 mm
Shackle height
19.5 mm