ABUS

ABUS Hangslot T84MB 30mm KA 8302

  • ERIKS:23169792
  • Manufacturer:4003318211065
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
32 mm
Shackle diameter
5 mm
Shackle width
14.5 mm
Shackle height
14 mm