Products
Brands
About Eriks
Customer service
BE - English
Home
Hangslot discus 24ST 70mm KA
ABUS Hangslot discus 24ST 70mm KA
ERIKS:
23169821
Manufacturer:
4003318011115
Diskus padlock
Lock body and bolt mechanism made from stainless steel, U-bolt made from hardened steel.
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ABUS
Lock width
70 mm
Shackle diameter
10 mm
Shackle width
20 mm
Shackle height
17 mm
See all variants
Log in