ABUS

ABUS Hangslot discus 24IB 60mm KA EE0198

  • ERIKS:11552495
  • Manufacturer:4003318325090
Image 1
Diskus padlock
Casing, inner mechanism and U-bolt fully stainless steel
Save to list

€46.25/ pieceexcl. VAT

€55.96incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
60 mm
Shackle diameter
8 mm
Shackle width
17 mm
Shackle height
13 mm