ABUS

ABUS Hangslot 65 50mm KA 6507

  • ERIKS:11933377
  • Manufacturer:4003318125218
Image 1
40
Save to list

€15.68/ pieceexcl. VAT

€18.97incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
50 mm
Shackle diameter
8 mm
Shackle width
28 mm
Shackle height
29 mm