Products
Brands
About Eriks
Customer service
BE - English
Home
Hangslot 65 40mm KA 407
ABUS Hangslot 65 40mm KA 407
ERIKS:
23175565
Manufacturer:
4003318087943
40
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ABUS
Lock width
40 mm
Shackle diameter
6 mm
Shackle width
22 mm
Shackle height
22 mm
See all variants
Log in