ABUS

ABUS Discus padlock 24IB/60mm

  • ERIKS:23858702
  • Manufacturer:4003318055843
Image 1
Diskus padlock
Casing, inner mechanism and U-bolt fully stainless steel
Save to list

€28.88/ pieceexcl. VAT

€34.94incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
60 mm
Shackle diameter
8 mm
Shackle width
17 mm
Shackle height
13 mm