ABUS

ABUS Combination padlock 180IB/50

  • ERIKS:23858788
  • Manufacturer:4003318321160
Image 1
Type: 180IB/50
Number lock made of solid brass and fitted with an interior consisting of non-corroding parts
The shackle is made of stainless steel, and is operated by means of a resettable four-digit number combination
Dimensions WxHxD: 53 x 75 x 25 mm
Bracket diameter: 8 mm
Save to list

€31.69/ pieceexcl. VAT

€38.34incl. VAT

Sold per: 6Min. order: 6

41 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
53 mm
Shackle diameter
8 mm
Shackle width
25 mm
Shackle height
25 mm